Shop All DC Washdown Motors
Lesson
Washdown
Mfr # 114395.00
Zoro # G411931297
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3/4
- Voltage 230/460V AC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 114395.00
- Zoro # G411931297
- UPC # 691720013915
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Body Dia. | 6.6 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 9 11/16 in |
Bolt Circle Dia. | 5 7/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 11 9/16 in |
Stud Size | 3/8 in-16 |
Description
General Purpose Motors, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,725 rpm, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.12 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Position Horizontal, Inverter Rating 6:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 23 # of Teeth (60BS23H X 1)
- TRITAN Radial Ball Bearing, PS, 25mm, 61805ZZ (61805 ZZ PRX)
- BESTORQ MTD/Cub Cadet/White 17ASDALC010 Z-FORCE L60(60" Deck) Zero Turn Mower Replacement Belt, B159 (B159)
- SKF SKF 6309ZC3, Single Row Ball Bearings (6309ZC3)
- LEESON Washdown Motor, 1 HP, Face, 12-1/8 in. L (114317.00)
- LEESON Washdown Motor, 3 Ph, TENV, 1 HP, 3450 rpm (117122.00)
- LEESON Washdown Motor, 1-1/2 HP, Face, 13-3/8in. L (114319.00)
- LEESON Washdown Motor, 2 HP, 3-Phase, 145TC Frame (121868.00)
- LEESON Washdown Motor, 1 HP, 1760,143T, 230/460V (121865.00)
- LEESON Washdown Motor, 1/2HP, 3-Phase Design, 60Hz (113586.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 1765 rpm (5XAV3)
- Lesson DC Motors