Shop All DC Washdown Motors
Lesson
Washdown
Mfr # 103404.00
Zoro # G611931233
product price: $1,529.99
/ea
Free Shipping & Returns
$1,529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1/2
- Voltage 230/460V AC
- Frame 71
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 103404.00
- Zoro # G611931233
- UPC # 691720989210
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 10 7/16 in |
Shaft Dia. | 9/16 in |
Overall Length | 11 5/8 in |
Stud Size | 0.394 in |
Body Dia. | 6.3 in |
Shaft Length | 1 3/16 in |
Bolt Circle Dia. | 5 1/8 in |
Manufacturers Warranty Length | Not available |
Description
Washdown, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,725 rpm, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 0.82 A, 71 Frame, Usable @ 208V Yes, Usable @ 200V No, 50 Hz 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Directional Valve, Solenoid, Open, 24 VDC (D1VW002CNJW)
- CAMPBELL HAUSFELD Hose End, 3/8", 1/4" Male NPT (MP320700AV)
- CONTINENTAL 3/8" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY03830-100)
- FESTO Guided Drive DFM-32-200-P-A-GF (DFM-32-200-P-A-GF)
- LEESON Washdown Motor, 1 HP, Face/Base, 11-7/8in.L (113583.00)
- LEESON Washdown Motor, 1-1/2 HP, Face/Base, 145TC (121871.00)
- WEG .5018EP3ESS56C, TEFC, 0.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footed (.5018EP3ESS56C)
- LEESON General Purpose Motors, 5 HP, 60 Hz (132201.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 3480 rpm (4GPT3)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191558.00)
- LEESON Washdown Motor, 10 HP, 215TC Frame, 60/50Hz (141268.00)
- Lesson DC Motors