Shop All DC Washdown Motors
Lesson
Washdown
Mfr # 103398.00
Zoro # G911931414
Free Shipping & Returns
$1,077.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1/2
- Voltage 230/460V AC
- Frame 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lesson
- MFR # 103398.00
- Zoro # G911931414
- UPC # 691720989432
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 9 7/8 in |
Stud Size | M6 x 1 |
Shaft Length | 1 9/16 in |
Shaft Dia. | 3/4 in |
Overall Length | 11 1/2 in |
Bolt Circle Dia. | 3 3/8 in |
Body Dia. | 6.1 in |
Manufacturers Warranty Length | Not available |
Description
Washdown, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,725 rpm, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 0.82 A, 80 Frame, Usable @ 208V Yes, Usable @ 200V No, 50 Hz 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Green Corps Cutting/Grinding Wheel, 7inx (92317)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG70A10AP01, Suction, 10 micron (ZX-CSG70A10AP01)
- EATON AEROQUIP Hose Adapter, 3/4", ORB, 3/4", ORB (2220-12-12s)
- VELVAC Spring T-Bolt Clamp 2-1/4 - 2-9/16 (022580)
- LEESON Washdown Motor, 1 HP, 56C Frame (119512.00)
- LEESON Washdown Motor, 1 HP, 1750, 56C, 230/460V (119975.00)
- WEG 00118NT3ESS56CFL, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footless (00118NT3ESS56CFL)
- LEESON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (117119.00)
- LEESON Washdown Motor, 1/2 HP, 1725 rpm, 115/230V (112431.00)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191558.00)
- LEESON Washdown Motor, Face/Base, 10-7/8 in. L (112527.00)
- Lesson DC Motors