Shop All DC Washdown Motors
Lesson
Washdown
Mfr # 103389.00
Zoro # G611931400
product price: $1,413.99
/ea
Free Shipping & Returns
$1,413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1/2
- Voltage 230/460V AC
- Frame S56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 103389.00
- Zoro # G611931400
- UPC # 691720153604
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Body Dia. | 6.1 in |
Stud Size | 3/8 in-16 |
Manufacturers Warranty Length | Not available |
Length Less Shaft | 9 5/8 in |
Bolt Circle Dia. | 5 7/8 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 11 1/2 in |
Description
Washdown, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,725 rpm, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 0.82 A, S56C Frame, Usable @ 208V Yes, Usable @ 200V No, 50 Hz 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Industrial Grade Retractable Reel, 3/8x 25' Hose, 300 PSI (534172)
- NANO Replacement element for NF0050M1 compres (E0050M1)
- PARKER Solenoid Air Control Valve, 1 In, 120VAC (N3557904553)
- INGERSOLL-RAND Grease Gun, 19 in., Battery, Charger, Case (LUB5130-K12)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1155 rpm (6WY51)
- DAYTON Washdown Motor, TENV, 1 HP, 1750 rpm, 56C (48ZJ94)
- LEESON General Purpose Motors, 3 HP, 60 Hz (132447.00)
- LEESON Washdown Motor, 2HP, Face/Base, 145TC Frame (122185.00)
- LEESON Washdown Motor, 3 HP, 3490,145C, 230/460V (121870.00)
- HYDROWASH Washdown Motor, 1/2 HP, TENV, Base Mount (1321007145)
- DAYTON Wshdwn Motor, TEFC, 1/2 HP, 1750rpm, 90VDC (1F650A)
- Lesson DC Motors