Shop All Hazardous Location Motors
Lesson
Severe Duty Explosion Proof
Mfr # 122397.00
Zoro # G311935586
Free Shipping & Returns
$1,618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lesson
- MFR # 122397.00
- Zoro # G311935586
- UPC # 691720993903
- Country of Origin Mexico
- Category Hazardous Location Motors
Dimensions
Shaft Length | 2 1/8 in |
Overall Length | 13 7/16 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 5/16 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1740, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.0 A, 145TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz; 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Non-Ventilated, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PEX Manifold, CR Polymer, PEX, 3/4 In. (QPM43-5)
- CLIMAX METAL PRODUCTS 28mm ID 2Pc Metric Clamp Collar, Stl, Bo (M2C-28)
- DDS Shaft Seal, 50 x 85 x 10 mm., Nitrile Rubber (508510TC)
- MIDWEST FASTENER 1/4" Ball Bearings 25PK (72846)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/4 HP, T3B (056C11G15502)
- MARATHON MOTORS Hazardous Loc Mtr, Splt Ph, EPNV, 1/6 HP (5KH35LNB164)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01018XT3E215T)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 3/4 HP, T3B (056C17G15530)
- MARATHON MOTORS Severe Duty Mtr, 3-Ph, TENV, 3 HP (182TTTCD6538)
- U.S. MOTORS Motor, 3/4 HP, 1800 rpm, 56C, 115/208-230V (XS34CA2JCR)
- MARATHON MOTORS Hzrdus Loc Mtr, SplitPhase, TEFC, 1/3HP, T3B (056S17G15501)
- Lesson Hazardous Location Motors