Shop All Hazardous Location Motors
Lesson
Severe Duty Explosion Proof
Mfr # 122175.00
Zoro # G011935572
product price: $1,538.99
/ea
Free Shipping & Returns
$1,538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 122175.00
- Zoro # G011935572
- UPC # 691720047002
- Country of Origin Mexico
- Category Hazardous Location Motors
Dimensions
Overall Length | 16 1/2 in |
Shaft Length | 2 1/4 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 14 1/4 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1760, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.0 A, 145TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz; 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class B, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Round Base, NEMA Design B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 2-Bolt, 1-1/4" Bore Dia. (SUCNFL207-20C0FG1)
- GATES Poly Chain GT Carbon Belts, 8MGT-2000-36 (8MGT-2000-36)
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame (04018ET3ECT324TF1-W2)
- SMC Y Plug-In, 8mm, TubexPlug-In (KQ2U08-99A)
- MARATHON 0.33 Hp Explosion Proof Motor, 1 Phase, 1800 Rpm, G853 (G853)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T3B (182TTGCD6569)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00736XT3E213T)
- MARATHON MOTORS Severe Duty Mtr, 3-Ph, TEFC, 5 HP (184TTFCD6526)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T3B (182TTGCD4068)
- MARATHON MOTORS Hzrdus Loc Mtr, SplitPhase, TEFC, 1/3HP, T3B (056S17G15501)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 3.3/1.6A (056T17G15599)
- Lesson Hazardous Location Motors