Shop All Hazardous Location Motors
Lesson
Severe Duty Explosion Proof
Mfr # 121916.00
Zoro # G111935601
product price: $893.99
/ea
Free Shipping & Returns
$893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 121916.00
- Zoro # G111935601
- UPC # 691720211830
- Country of Origin Mexico
- Category Hazardous Location Motors
Dimensions
Overall Length | 16 1/2 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 14 1/4 in |
Shaft Length | 2 1/4 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 3500, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.5 A, 145T Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz; 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A75 Wrapped V-Belt, 77" Outside Length, 1/2" Top Width, 1 Ribs (A75)
- ALL TOOL DEPOT 1/2" NPT HEAVY DUTY 4 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (F-FLMR764NA)
- SPEEDAIRE Coupler Body, (F)NPT, Steel (30E601)
- BESTORQ BB128 Double Side V Belt, 131 in Outside Length, 21/32 in Top Width, 1 Ribs (BB128)
- MARATHON MOTORS HazLoc Motor, 3 HP, 1765 RPM, 208-230/460V (182TTGCD6541)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, 1/2HP (056C34G5311)
- MARATHON MOTORS HazLoc Motor, 2 HP, 1755 RPM, 208-230/460V (145TTGN6527)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt, TEFC, 1 HP, T3B (056C17G15516)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TENV, 1/4 HP, T3B (056C17E15503)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/2 HP, T3B (056C17G15524)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt, TEFC, 1 HP, T3B (056C17G5327)
- Lesson Definite Purpose Motors