Shop All Hazardous Location Motors
Lesson
Severe Duty Explosion Proof
Mfr # 119442.00
Zoro # G411935608
product price: $1,354.99
/ea
Free Shipping & Returns
$1,354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 119442.00
- Zoro # G411935608
- UPC # 691720047170
- Country of Origin Mexico
- Category Hazardous Location Motors
Dimensions
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 14 9/16 in |
Overall Length | 16 7/16 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.5 A, 56C Frame, Usable @ 208V No, Usable @ 200V Yes, Hz 50 Hz; 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFL202-010D1)
- SCHLAGE COMMERCIAL Post L583212 (L583212)
- SPEEDAIRE Handle Assembly (TT2CUC53G)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12MOR 90 EX LONG 3.97" (FF6801-LL-12-12-3.97)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01018XT3E215T)
- MARATHON MOTORS Severe Duty Mtr, 3-Ph, TENV, 1 HP (143TTTN6563)
- MARATHON MOTORS HazLoc, 3/4 HP, 1725 RPM, 208-230/460V (056T17G5313)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPFC (056B11G5301)
- MARATHON Motor 1 Hp Explosion Proof Motor, 3 Phase, 1800 Rpm, 230/460 V, 143T Frame, Epfc (I502)
- MARATHON MOTORS HazLoc Motor, 2 HP, 1755 RPM, 208-230/460V (145TTGN6527)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00536XT3E184T)
- Lesson Definite Purpose Motors