Shop All Hazardous Location Motors
Lesson
Severe Duty Explosion Proof
Mfr # 119436.00
Zoro # G711935575
product price: $1,345.99
/ea
Free Shipping & Returns
$1,345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 119436.00
- Zoro # G711935575
- UPC # 691720047118
- Country of Origin Mexico
- Category Hazardous Location Motors
Dimensions
Shaft Length | 1 7/8 in |
Length Less Shaft | 12 1/16 in |
Shaft Dia. | 5/8 in |
Overall Length | 13 15/16 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.5 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz; 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Anti-Seize Compound, Metal Free, Clear (48160)
- TITAN PRO Motor Dual Run Cap, 20/15 MFD, 370-440V (TOCFD2015)
- TERRE PRODUCTS V-Groove Drive Pulley - 3'' Dia. - 1'' Bore - Steel (230010)
- AMFLO HOSE BARB 14NPT 38ID (AMF406)
- MARATHON MOTORS Severe Duty Mtr, 3-Ph, TENV, 3 HP (182TTTCD6538)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 3/4 HP, T3B (056T17G15551)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPNV (056C17E5314)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, 3/4HP (056C17G5322)
- MARATHON MOTORS Marathon Explosion Proof Motor, 1/4 HP, 1725 RPM, 115/208-230V, EPNV (G639)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt, TEFC, 1 HP, T3B (056C17G15527)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00518XT3E184T)
- Lesson Definite Purpose Motors