Shop All Hazardous Location Motors
Lesson
Severe Duty Explosion Proof
Mfr # 119424.00
Zoro # G211935594
Free Shipping & Returns
$1,301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lesson
- MFR # 119424.00
- Zoro # G211935594
- UPC # 691720046937
- Country of Origin Mexico
- Category Hazardous Location Motors
Dimensions
Overall Length | 14 7/16 in |
Length Less Shaft | 12 in |
Shaft Length | 2 7/16 in |
Shaft Dia. | 5/8 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.5 A, 56J Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz; 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Round Base, NEMA Design B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 150 psi (7D745)
- FESTO Quick Exhaust Valve VBQF-U-G14-Q8 (VBQF-U-G14-Q8)
- SOLBERG Filter/Silencer, 3/8 In (FS-04-038)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2050LSK2CL)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 3/4 HP, T3B (056T17G15551)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 3/4 HP, T3B (056C17G5326)
- MARATHON MOTORS Hazardous Loc Mtr, Splt Ph, EPNV, 1/6 HP (5KH35LNB164)
- MARATHON MOTORS HazLoc Motor, 3 HP, 1765 RPM, 208-230/460V (182TTGCD6541)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01518XT3E254T)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPFC (056C17G5317)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt, TENV, 1/4 HP (5KC36PNB169)
- Lesson Hazardous Location Motors