Shop All Hazardous Location Motors
Lesson
Severe Duty Explosion Proof
Mfr # 119423.00
Zoro # G211935587
product price: $987.79
/ea
Free Shipping & Returns
$987.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 119423.00
- Zoro # G211935587
- UPC # 691720046920
- Country of Origin Mexico
- Category Hazardous Location Motors
Dimensions
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 15 15/16 in |
Length Less Shaft | 14 1/16 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.6 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz; 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class B, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Round Base, NEMA Design B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Vacuum Generator VN-30-H-T6-PQ4-VQ5-RO2-M (VN-30-H-T6-PQ4-VQ5-RO2-M)
- MTK Ang. Contact Ball Bearing, 60mm Bore (7212 B)
- DODGE Renewal Parts, Td-Tdt-Txt4 Output Seal 244202, 244210 (244210)
- THOMSON Shaft, Carbon Steel, 20 mm, 1200 mm (20MM SOFT CTL X 1200MM)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TENV, 1/3 HP, T3B (056T17E15516)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt, TENV, 1/4 HP (5KC36PNB169)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 1/2 HP, T3B (056T17G15536)
- MARATHON MOTORS Motor, 1/2 HP, 1725 rpm, 56,115/208-230V (056C17G15556)
- U.S. MOTORS Motor, 3/4 HP, 1800 rpm, 56C, 115/208-230V (XS34CA2JCR)
- LEESON ELECTRIC Leeson Motors Single Phase Explosion Proof Motor 1/3HP, 1725RPM, 56, EPFC, 60HZ, Automatic, 1.0SF (116606)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T3B (182TTGCD6569)
- Lesson Definite Purpose Motors