Shop All Hazardous Location Motors
Lesson
Severe Duty Explosion Proof
Mfr # 117853.00
Zoro # G111935595
product price: $1,193.99
/ea
Free Shipping & Returns
$1,193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3/4
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 117853.00
- Zoro # G111935595
- UPC # 691720003701
- Country of Origin Mexico
- Category Hazardous Location Motors
Dimensions
Overall Length | 13 15/16 in |
Length Less Shaft | 12 1/16 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.5 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 50 Hz; 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class B, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Round Base, NEMA Design B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 144 Teeth, Length 54.0 In (1DHR6)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10, Hose Clamp Band Width: 9/16 in (6372)
- CONTINENTAL 3/4" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-100-11)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 320A (ATS22C32S6U)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/2 HP, T3B (056C17G15524)
- MARATHON 5 Hp Explosion Proof Motor, 3 Phase, 1200 Rpm (U043B)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 3/4 HP, T3B (056C34G5314)
- MARATHON MOTORS Hazardous Location Motor, 2 HP, 1725 rpm (056T17G15608)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/4 HP, T3B (056C11G15502)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00236XT3E145T)
- MARATHON MOTORS HazLoc, 1/2 HP, 1725 RPM, 208-230/460V (056T17G5312)
- Lesson Definite Purpose Motors