Shop All Hazardous Location Motors
Lesson
Severe Duty Explosion Proof
Mfr # 116615.00
Zoro # G011935602
product price: $1,534.99
/ea
Free Shipping & Returns
$1,534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1 1/2
- RPM Range 3,001-3,600
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 116615.00
- Zoro # G011935602
- UPC # 691720341865
- Country of Origin Mexico
- Category Hazardous Location Motors
Dimensions
Overall Length | 14 7/16 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 12 9/16 in |
Shaft Length | 1 7/8 in |
Description
Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 7.7 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 1212, 3/4in Bore, Open (J-1212)
- STUCCHI Quick Couplers (VEP Series - Flat Face): 7975 PSI, 1/2 in. Body Female (237502)
- FREEMAN Z1414MMBC 1/4" x 1/4" Male to Male Brass Barbed Coupler (Z1414MMBC)
- SPEEDAIRE Repair Kit, Main Body, Heavy (114X76)
- MARATHON MOTORS Severe Duty Mtr, 3-Ph, TEFC, 5 HP (184TTFCD6844)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T3B (145TTGR16040)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01512XT3E284T)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 1725 rpm (056T17G15612)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TENV, 1/3 HP, T3B (056T17E15516)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 3.3/1.6A (056T17G15600)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPFC (056C11G5306)
- Lesson Hazardous Location Motors