Shop All Hazardous Location Motors
Lesson
Severe Duty Explosion Proof
Mfr # 116613.00
Zoro # G011935596
Free Shipping & Returns
$1,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1
- RPM Range 3,001-3,600
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lesson
- MFR # 116613.00
- Zoro # G011935596
- UPC # 691720341841
- Country of Origin Mexico
- Category Hazardous Location Motors
Dimensions
Length Less Shaft | 12 9/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 14 7/16 in |
Description
Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.2 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Parallel Shaft Gearmotors, 90V (M1115024.00)
- AMFLO Plug, (M)NPT, 1/2, Steel (CP17-03)
- THERMAL TRANSFER Thermal Transfer Df 1" NPT Port, 16.12 L X 20.75 W X 5.51 Depth (258115)
- CONTINENTAL CONTITECH A42 Wrapped V-Belt, 44" Outside Length, 1/2" Top Width, 1 Ribs (A42)
- MARATHON MOTORS Severe Duty Mtr, 3-Ph, TENV, 1 HP (143TTTN6563)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T4 (05018XT3E326T)
- BALDOR-RELIANCE Baldor-Reliance Motor ECP84114T-4, 50HP, 3560RPM, 3PH, 60HZ, 326TS, 1264M, TEFC, F (ECP84114T-4)
- MARATHON MOTORS Hazardous Location Motor, 2 HP, 1725 rpm (056T17G15610)
- MARATHON MOTORS Severe Duty Mtr, 3-Ph, TEFC, 5 HP (184TTFCD6526)
- MARATHON MOTORS HazLoc Motor, 2 HP, 1755 RPM, 208-230/460V (145TTGN6527)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPFC (056C17G5318)
- Lesson Hazardous Location Motors