Shop All Hazardous Location Motors
Lesson
Severe Duty Explosion Proof
Mfr # 116611.00
Zoro # G411935578
product price: $1,008.99
/ea
Free Shipping & Returns
$1,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 3/4
- RPM Range 3,001-3,600
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 116611.00
- Zoro # G411935578
- UPC # 691720341827
- Country of Origin Mexico
- Category Hazardous Location Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 12 1/16 in |
Overall Length | 13 15/16 in |
Description
Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 5.3 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 3 HP (ABPK-402/1)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, Tee, 1.76In (2092-4-4S)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 25:1 (F724-25-B7-G)
- DAYTON Shutter Motor, For 36 to 48In Shutters (45C664)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 3/4 HP, T3B (056C34G5314)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01012XT3E256T)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T3B (182TTGCD4068)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01518XT3E254T)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 1725 rpm (056T17G15607)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPFC (056C11G5307)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/2 HP, T3B (056C17G15524)
- Lesson Hazardous Location Motors