Shop All Hazardous Location Motors
Lesson
Severe Duty Explosion Proof
Mfr # 116181.00
Zoro # G211935570
product price: $1,452.99
/ea
Free Shipping & Returns
$1,452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 2
- RPM Range 3,001-3,600
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 116181.00
- Zoro # G211935570
- UPC # 691720255940
- Country of Origin Mexico
- Category Hazardous Location Motors
Dimensions
Length Less Shaft | 13 in |
Shaft Length | 2 7/16 in |
Overall Length | 15 7/16 in |
Shaft Dia. | 5/8 in |
Description
Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 2 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 10.0 A, 56J Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Round Base, NEMA Design L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cup <4 OD, 3331-2 (3331-2)
- RULAND Shaft Collar, Clamp, 2Pc, 15mm, Steel (MSP-15-F)
- BANDO TimingBelt, Synchro-Link, Neoprene, 450H100 (450H100G)
- REELCRAFT Hose Reel, Heavy Duty, Hand Crank Drive (CA33118 M)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt, TEFC, 1 HP, T3B (056C17G15516)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 1 HP, T4 (00118XT3E143T)
- MARATHON MOTORS Hazardous Location Motor, 2 HP, 1725 rpm (056T17G15610)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00518XT3E184T)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/2 HP, T3B (056C17G5328)
- MARATHON MOTORS HazLoc Motor, 3 HP, 1765 RPM, 208-230/460V (182TTGCD6526)
- MARATHON MOTORS Marathon Explosion Proof Motor, 1/4 HP, 1725 RPM, 115/208-230V, EPNV (G639)
- Lesson Definite Purpose Motors