Shop All Hazardous Location Motors
Lesson
Severe Duty Explosion Proof
Mfr # 114424.00
Zoro # G011935589
product price: $1,302.99
/ea
Free Shipping & Returns
$1,302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1 1/2
- RPM Range 3,001-3,600
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 114424.00
- Zoro # G011935589
- UPC # 691720013946
- Country of Origin Mexico
- Category Hazardous Location Motors
Dimensions
Overall Length | 14 7/16 in |
Length Less Shaft | 12 9/16 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Description
Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 7.7 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Round Base, NEMA Design L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6205, Single Row Ball Brgs, 6205 (6205)
- CONTINENTAL 1/2" x 500 ft NBR Bulk Multipurpose Air Hose 300 psi RD (20026568)
- PARKER Air Dryer, Membrane, 8 CFM, 1/4 In (AD0080-35)
- MARATHON MOTORS Severe Duty Mtr, 3-Ph, TENV, 3 HP (182TTTCD6538)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt, TEFC, 1 HP, T3B (056C17G15516)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01518XT3E254T)
- BALDOR-RELIANCE Baldor-Reliance Motor ECP84114T-4, 50HP, 3560RPM, 3PH, 60HZ, 326TS, 1264M, TEFC, F (ECP84114T-4)
- MARATHON MOTORS HazLoc Motor, 2 HP, 1755 RPM, 230/460V (145TTGN6549)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 3/4 HP, T3B (056T17G15537)
- MARATHON MOTORS HazLoc Motor, 3 HP, 1765 RPM, 208-230/460V (182TTGCD6526)
- MARATHON MOTORS Hazardous Loc Mtr, 3-Ph, EPFC, 3/4 HP, T3B (056T17G5316)
- Lesson Definite Purpose Motors