Shop All Hazardous Location Motors
Lesson
Severe Duty Explosion Proof
Mfr # 111936.00
Zoro # G111935588
product price: $1,123.99
/ea
Free Shipping & Returns
$1,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3/4
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 111936.00
- Zoro # G111935588
- UPC # 691720010259
- Country of Origin Mexico
- Category Hazardous Location Motors
Dimensions
Shaft Length | 1 7/8 in |
Overall Length | 13 7/16 in |
Length Less Shaft | 11 9/16 in |
Shaft Dia. | 5/8 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.6 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 50 Hz; 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Round Base, NEMA Design B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 9.75" OD (5V9753)
- BREEZE CT350L, BREEZE (CT350L)
- CHIEF Control Valve, 25 GPM, 1 Spool (220965)
- NSK NSK 6000ZZCE, 6000 Series Single Row Deep Groove Ball Bearing (6000ZZCE)
- WEG Motor- 00118XT3ER143TC, 1 HP, 1800 RPM, TEFC, 143TC FRAME, 230/460 VOLTS (00118XT3ER143TC)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, 1/2HP (056C34G5311)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00218XT3E145T)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPFC (056C11G5307)
- U.S. MOTORS Motor, 3/4 HP, 1800 rpm, 56C, 115/208-230V (XS34CA2JCR)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T4 (05018XT3E326T)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, 1/3HP (056C17G5320)
- Lesson Definite Purpose Motors