Shop All Pump Motor Parts
Lesson
Pump Motors
Mfr # 122095.00
Zoro # G811931101
product price: $792.99
/ea
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 7/8 in
- Voltage 230/460V AC
- Nominal Efficiency 86.5 %
- Hz 50/60 Hz
- Motor Shaft Rotation CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 122095.00
- Zoro # G811931101
- UPC # 691720047613
- Country of Origin Mexico
- Category Pump Motor Parts
Dimensions
Shaft Dia. | 7/8 in |
Shaft Length | 7 5/16 in |
Length Less Shaft | 10 5/16 in |
Overall Length | 17 11/16 in |
Description
Pump Motor, 1 1/2 hp, 3,515, 230/460V AC, 143JP, Shaft Dia. 7/8 in, 1.15, 3-Phase, Open Dripproof, 3,000-3,600, Rigid Base, Voltage Compatibility 230V AC, 460V AC, Phase Three, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 50/60 Hz, 1.9 A, Ins. Class F, Inverter Rated Yes, Length Less Shaft 10 5/16 in, 40 Degrees C, Ball, Motor Frame Material Rolled Steel, JP Threaded, CCW, Nominal Efficiency 86.5 Percent, Overall Length 17 11/16 in, Shaft Length 7 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Sprinkler, 2 HP, 1 Ph (5RWH0)
- LITTLE GIANT PUMP Control Box, 7 1/2HP, 230V, 1Phase (2822019310)
- MASTERCOOL Manifld Gage Set ALUMINUM R134A w/2-1/"g (ME89772)
- DAYTON Mechanical Seal, Seat Assembly (PPO82N001G)
- STENNER Toggle Switch (PM6E000)
- WEG -1.1,3600, 56J Frame, Pump Motors (00156ES1BJP56J-S)
- WEG -1.1,3600, M48Y Frame, Pump Motors (PCQ115H)
- FLUX Rebuild Kit for FEM4070 Electric Motor (24-ZORO0302)
- FLUX Rebuild Kit for F416 Air Motor (24-ZORO0301)
- FRANKLIN ELECTRIC Pump Motor Starter Kit, NC Series (513414)
- T-H MARINE SUPPLIES T-H Marine G-Force ELIMINATOR Black Prop Nut f/Garmin Force Trolling Motor (GFELGF-BK-DP)
- Lesson Pump Motor Parts