Shop All Pump Motor Parts
Lesson
Pump Motors
Mfr # 113641.00
Zoro # G511931104
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Bearings Ball
- Shaft Dia. 5/8 in
- Motor Thermal Protection Auto
- Full Load Amps 20/10 A
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 113641.00
- Zoro # G511931104
- UPC # 691720012314
- Country of Origin United States
- Category Pump Motor Parts
Dimensions
Shaft Dia. | 5/8 in |
Bolt Circle Dia. | 5 7/8 in |
Length Less Shaft | 11 5/16 in |
Shaft Length | 2 1/2 in |
Overall Length | 13 3/4 in |
Lead Length | 6 in |
Body Dia. | 6.5 in |
Height | 9 in |
Description
Pool and Spa Pump Motor, Bearing Protection Sealed, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, CC Number Not Applicable, Conduit Box Location Exterior, Conduit Box Position F1, Diaphragm Type Not Applicable, Duty Cycle Continuous, Finish Enamel, Frame 56J, Hz 60 Hz, Full Load Amps 20/10 A, Height 9 in, HP 2, Includes Not Applicable, Ins. Class F, Inverter Rated No, Lead Length 6 in, Length Less Shaft 11 5/16 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI Electric Operated Drum Pump, 12VDC, 9 Max. Flow Rate , 23/64 HP, Cast iron, 3/4" Inlet (F00204080)
- ALFA LAVAL Seal Kit #1 Buna C218/C328 Series Tri-Clover & Ampco (C218/C328-1)
- SJE-RHOMBUS VerticalMaster Float Switch 120V (30VM1WP)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-03)
- FLUX Rebuild Kit for F416 Air Motor (24-ZORO0301)
- FLUX Rebuild Kit for FEM4070 Electric Motor (24-ZORO0302)
- WEG -1.1,3600, M48Y Frame, Pump Motors (PCQ115H)
- T-H MARINE SUPPLIES T-H Marine G-Force ELIMINATOR Black Prop Nut f/Garmin Force Trolling Motor (GFELGF-BK-DP)
- SKIDMORE Mechanical Seal Kit (54049)
- STENNER Toggle Switch (PM6E000)
- FRANKLIN ELECTRIC Pump Motor Starter Kit, NC Series (513414)
- Lesson Pump Motor Parts