Shop All 3-Phase AC Motors
Lesson
General Purpose
Mfr # E100019.00
Zoro # G812192112
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Drip-Proof
- HP 1/2
- Voltage 115/230V
- Frame S56C
- Motor Thermal Protection Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # E100019.00
- Zoro # G812192112
- UPC # 691720991008
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 11 1/2 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 9 5/8 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 115/230V, Full Load Amps 2.3 A, S56C Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, NEMA Design N, Motor Enclosure Design Drip-Proof, Motor Shaft Rotation CCW, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Safety Valve, 1/4 In. (M2843)
- MASTER PNEUMATIC FD60 L60D R75 (FDRL65D-3)
- TRITAN Yoke Roller, Flat Head, 3" L (CYR 3S)
- GATES Truflex V-Belts, 4L770 (4L770)
- TRANE 1/12HP 115V 775RPM 3Spd Motor (MOT19010)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (00218OT3E145T-S)
- MARATHON Motor Y551, 2,1800, TENV, 145TC, 3/60/230/460 (Y551)
- U.S. MOTORS 3-Phase Metric Motor, 3 HP, 182 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (D3P2D)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (145TTFR16078)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (182TTFBD6027)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,762 Nameplate RPM (215TTFCD6026)
- Lesson 3-Phase AC Motors