Shop All 3-Phase AC Motors
Lesson
General Purpose
Mfr # 122227.00
Zoro # G211929951
product price: $959.99
/ea
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 1
- Voltage 575V AC
- Frame 143TC
- Motor Thermal Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 122227.00
- Zoro # G211929951
- UPC # 691720104149
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 12 11/16 in |
Length Less Shaft | 10 7/16 in |
Shaft Length | 2 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 575V AC, Full Load Amps 1.36 A, 143TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation Reversible, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 5/8" (L09058)
- LDI INDUSTRIES Cup, Grease, 3 1/2 Oz (201469)
- KRYTOX Lubricant Oil, GPL-104, Dropper Bottle, 1 Oz. (GPL-104)
- POWERFLITE 5L500 50" Outside Length, 21/32" Top Width, 1 Ribs (5L500-2)
- WEG 3-Phase IEEE 841 Motor, 5 HP, 184T Frame, 460V AC Voltage, 3,485 Nameplate RPM (00536ST3QIE184T-W22)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 230/460V AC Voltage, 1,165 Nameplate RPM (194151.00)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (VEM3774T)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH37)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (36VF55)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTFR15642)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EFM3313T)
- Lesson General Purpose AC Motors