Shop All 3-Phase AC Motors
Lesson
General Purpose
Mfr # 122165.00
Zoro # G211929975
product price: $1,008.99
/ea
Free Shipping & Returns
$1,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 1
- Voltage 230/460V
- Frame 145TC
- Motor Thermal Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 122165.00
- Zoro # G211929975
- UPC # 691720043806
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 11 3/16 in |
Shaft Length | 2 1/4 in |
Overall Length | 13 7/16 in |
Shaft Dia. | 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,170, No. of Speeds 1, Voltage 230/460V, Full Load Amps 1.9 A, 145TC Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation Reversible, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start Belt Drive Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (6K366)
- SUPER LUBE 30 lb Di-Electric Grease Pail Translucent White (91030)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (212702)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Connection Size - Air Treatment: 3/8 in NPT (M18-03-BK00B)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM4103T, 25HP, 1770RPM, 3PH, 60HZ, 284TC, 1046M, TEFC, F (CEM4103T)
- SANYO DENKI Abs Super Absosyn Servo Motor (69BM007HXRZ1)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3218T)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (145TTTN16628)
- BALDOR-RELIANCE Capacitor-Start AC Induction Motor, 1/4 HP, 56C Frame, 115V AC, 230V AC Voltage, 1,725 Nameplate RPM (KL3403)
- BALDOR-RELIANCE Baldor-Reliance Motor EJPM3313T, 10HP, 1770RPM, 3PH, 60HZ, 215JP, 3739M, OPSB, F (EJPM3313T)
- WEG 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (04018ET3E324T-W22)
- Lesson 3-Phase AC Motors