Shop All 3-Phase AC Motors
Lesson
General Purpose
Mfr # 121681.00
Zoro # G111929174
product price: $941.99
/ea
Free Shipping & Returns
$941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1 1/2
- Voltage 115/230V
- Frame 145TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 121681.00
- Zoro # G111929174
- UPC # 691720348871
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 1/4 in |
Length Less Shaft | 11 3/16 in |
Overall Length | 13 7/16 in |
Shaft Dia. | 7/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V, Full Load Amps 8.4 A, 145TC Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 36 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPU8)
- MITSUBOSHI FHP Fractional Horsepower 5L Type, 21/32" x 39'' - 5L390 (5L390)
- KOYO Needle Roller Brg, 68, 3/8in Bore, Open (BH-68)
- MILTON Hex Nipple Hose Fitting, MNPT x NPS, 1/4" (S-648)
- LAFERT 3Ph 3/4Hp 810Rpm 24Mm 575V-Ac Ac Motor (ST90LS8)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (U2P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U7P2D)
- WEG 00218OT3H56CFL-S, 2 HP, 1800 RPM, ODP, 56C FRAME, 575 VOLTS (00218OT3H56CFL-S)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (EM3613T)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (36VF90)
- WEG 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (00136ET3EW56C-S)
- Lesson General Purpose AC Motors