Shop All 3-Phase AC Motors
Lesson
General Purpose
Mfr # 110421.00
Zoro # G911931445
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Voltage 115/230V
- Frame 56C
- Motor Thermal Protection Manual
- Motor Service Factor 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lesson
- MFR # 110421.00
- Zoro # G911931445
- UPC # 691720008799
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13 1/2 in |
Shaft Length | 2 1/16 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 7/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/230V, Full Load Amps 20.0/10.0 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Dielectric Fluid, Pail, Clear, 5 gal. (72050)
- FOSTER Brass Plug, 1/4"x1/4"FPT (K2B)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10, Band Slots: Rectangular (6732-5)
- ENERPAC RCH606, 63.6 ton Capacity, 6.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH606)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE2-18-145T, GP, TEFC, Rigid, 3 PH, 145T, 208-230/460V, 3.3 FLA (PEWWE2-18-145T)
- CENTURY MOTORS 1/6HP 115V 1075RPM 3Spd Motor (FDL1016)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (EM3157T)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (194150.00)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (VNM3538)
- WEG 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (04018OT3E324T-W40)
- MARATHON 10 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT0019A (GT0019A)
- Lesson 3-Phase AC Motors