Shop All 3-Phase AC Motors
Lesson
General Purpose
Mfr # 100443.00
Zoro # G012192097
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Non-Ventilated
- Motor Mounting Type Rigid Base
- HP 1/3
- Voltage 230/460V
- Frame 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 100443.00
- Zoro # G012192097
- UPC # 691720004869
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 9 11/16 in |
Shaft Length | 1 1/2 in |
Bolt Circle Dia. | Not available |
Manufacturers Warranty Length | Not available |
Shaft Dia. | 1/2 in |
Length Less Shaft | 8 3/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V, Full Load Amps 1.2 A, 48 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 50 Hz; 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design N, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Shaft Rotation Reversible, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Rotor Pinion (54470)
- DURA-PRECISION TORQUE Timing Belt, P8M, 15 x 480mm PL, T60 (480-P8M-15)
- SCHNEIDER ELECTRIC ClimaSys forced vent. IP54, 80m3/h, 24V DC, with outlet grille and filter G2 (NSYCVF85M24DPF)
- CP CHICAGO PNEUMATIC END PLATE KIT (8940168847)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (EM2513T)
- WEG 00156OT1B56-S, 1.5 HP, 3600 RPM, ODP, 56 FRAME, 115/208-230 VOLTS (00156OT1B56-S)
- BALDOR-RELIANCE Baldor-Reliance Motor VWDM3542-5, .75HP, 1725RPM, 3PH, 60HZ, 56C, 3520M, TENV, F1 (VWDM3542-5)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 7 1/2 HP, 213T Frame, 200V AC Voltage, 1,770 Nameplate RPM (EM3311T-8)
- BALDOR-RELIANCE Motor, 1/3 HP, 3450 rpm, 1-Phase (KL3405)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,510 Nameplate RPM (EM3769T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (M3535)
- Lesson 3-Phase AC Motors