Shop All AC Gear Motors
Lesson
Gearmotors
Mfr # M1145035.00
Zoro # G311935050
product price: $888.99
/ea
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Less Shaft 10.63 in
- Standards CE, CSA Certified, UL Listed
- Lubrication Semi-Fluid Grease
- Motor Enclosure Totally Enclosed Fan-Cooled
- Features Permanent Semi-Fluid Grease Lubrication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # M1145035.00
- Zoro # G311935050
- UPC # 691720092187
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 10.63 in |
Output Shaft Diameter | 5/8 in |
Overall Width | 4.06 in |
Mount Hole Center-to-Center Length | 1.66 in |
Output Face Bolt Circle Diameter | 0.23 in |
Overall Length | 12.13 in |
Keyway Depth | 3/16 in |
Overall Height | 5.13 in |
Keyway Length | 1 in |
Output Shaft Length | 1 1/2 in |
Housing Mount Hole Size | 1/4"-20 |
Output Shaft Height | 3.5 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 156 RPM, Maximum Torque 60 in-lb, Overhung Load Capacity 201 ft-lb, Rotation CCW, Output Shaft Height 3.5 in, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Inverter Rated No, Gear Ratio 10:1, Brake Type None, Output Location Reversible, Shaft Orientation Inline, Output Shaft Type Keyed, Motor Insulation Class F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 3-5V8.50-SF Sheave (455279 3GR 5V8.5 SF)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod (400532)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A712SD-120-A)
- ALEMITE Grease Fitting, 30 Degrees Hydraulic 29/32 X 1/8 (AL1611-B)
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 27 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K352)
- DAYTON AC Gearmotor, 483.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z385)
- LEESON Gearmotor (M1135040.00)
- DAYTON DC Gearmotor, 30.0 in-lb Max. Torque, 360 RPM Nameplate RPM, 90V DC Voltage (3XA83)
- DAYTON AC Mtr, PSC, TEFC, 1/4 HP, 1600 rpm (23L407)
- LEESON 1/4Hp, 125Rpm, Right Angle Gearmotor (M1135044.00)
- DAYTON AC Gearmotor, 700.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H614)
- Lesson AC Gear Motors