Shop All AC Farm Duty Motors
Lesson
Farm Duty
Mfr # M099946.00
Zoro # G112190405
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/2
- RPM Range 1,001-1,100
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lesson
- MFR # M099946.00
- Zoro # G112190405
- UPC # 691720266779
- Country of Origin China
- Category AC Farm Duty Motors
Dimensions
Bolt Circle Dia. | 5 1/8 in |
Length Less Shaft | 11 5/16 in |
Shaft Dia. | 1/2 in |
Overall Length | 13 9/16 in |
Shaft Length | 2 1/4 in |
Mounting Stud Length | 1 in |
Stud Size | #10-32 |
Description
Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,060, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.0/2.5 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3V900 V-Belt, 90" Outside Length, 3/8" Top Width, 1 Ribs (13V726)
- REELCRAFT Inlet Assembly (600327-1)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG557, Return Line, 15 micron, Outside-In (MF0583872)
- FUJI ELECTRIC Valve, Pressure Relief, Dia. (In.): 1 1/2 in (PV5)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 7 1/2 HP, 230V AC, 1,715 Nameplate RPM (6K884)
- MARATHON MOTORS Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,740 Nameplate RPM, 145T Frame (145TBFR5328)
- BALDOR-RELIANCE Baldor-Reliance Motor UCLE570, 5-7 AIR OVERHP, 3450RPM, 1PH, 60HZ, 182TZ, 36 (UCLE570)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/3, 1/8 HP, 115V AC, 1,725/1,150 Nameplate RPM (048S17T365)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/4 HP, 115V AC, 1,725 Nameplate RPM, 48Z Frame (5KH32FNA499S)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (4WNZ5)
- MARATHON MOTORS Fan Motor - 1/4 Hp (048C17D2042)
- Lesson AC Farm Duty Motors