Shop All AC Farm Duty Motors
Lesson
Farm Duty
Mfr # A099946.00
Zoro # G112190429
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/2
- RPM Range 1,001-1,100
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # A099946.00
- Zoro # G112190429
- UPC # 691720102947
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Overall Length | 11 7/8 in |
Stud Size | #10-32 |
Length Less Shaft | 9 11/16 in |
Shaft Length | 2 1/4 in |
Shaft Dia. | 1/2 in |
Bolt Circle Dia. | 5 1/8 in |
Mounting Stud Length | 1 in |
Description
Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 4.9/2.45 A, 48Z Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 10 (H28010)
- CARLISLE BX100 Gold-Ribbon Cog-Belt (BX100)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, B (VEBM3558)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 24 # of Teeth (50BS24H X 1 1/4)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 2 HP, 115/230V AC, 1,750 Nameplate RPM (6K887)
- LEESON Auger Duty Motor, 1/2 HP, 115/230V AC, 1,800 Nameplate RPM, 56YZ Frame (117888.00)
- CENTURY Farm Duty Motor, Capacitor-Start/Induction-Run, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, K56 Frame (C312)
- CENTURY Farm Duty Motor, Capacitor-Start/Induction-Run, 1 HP, 115/230V AC, 1,725 Nameplate RPM, L56 Frame (C313)
- DAYTON Agricultural Fan Motor, Split-Phase, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBV1)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 1 1/2 HP, 230/460V AC, 1,755 Nameplate RPM (35Z917)
- LEESON Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (M009087.00)
- Lesson AC Farm Duty Motors