Shop All AC Farm Duty Motors
Lesson
Farm Duty
Mfr # A099901.00
Zoro # G812190408
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/2
- RPM Range 1,601-1,700
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # A099901.00
- Zoro # G812190408
- UPC # 691720103029
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Stud Size | #10-32 |
Shaft Length | 2 1/4 in |
Bolt Circle Dia. | 5 1/8 in |
Overall Length | 10 7/8 in |
Length Less Shaft | 8 5/8 in |
Shaft Dia. | 1/2 in |
Mounting Stud Length | 1 in |
Description
Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,625, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.2/2.6 A, 48Z Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS FHP Sheave, AK49-QT (AK49)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-206)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 45mm Bore Dia., 85mm OD, 30.2mm Width (5209 2RS/C3 PRX)
- BESTORQ Banded Cogged Belt, 36 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX360)
- BALDOR-RELIANCE Baldor-Reliance Motor AFL3520A, .75HP, 3450RPM, 1PH, 60HZ, 56Z, 3420L, TEAO, F1 (AFL3520A)
- A.O. SMITH Century Farm Duty Milk Pump Motor, 1 HP, 3450 RPM, 208-230V, TENV, L56HCZ Frame (B583)
- MARATHON MOTORS General Purpose Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 56 Frame (5KCR49ZN0785S)
- LEESON ELECTRIC Leeson Motors - 1HP, 115/208-230V, 1725RPM, TEFC, Round Mount, 1.15 S.F. (110494)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 7 1/2 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (6K969)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 10 HP, 230/460V AC, 1,760 Nameplate RPM, 215T Frame (35Z922)
- LEESON Auger Duty Motor, 1/2 HP, 115/230V AC, 1,800 Nameplate RPM, 56YZ Frame (117888.00)
- Lesson Definite Purpose Motors