Shop All AC Farm Duty Motors
Lesson
Farm Duty
Mfr # A099250.00
Zoro # G112190436
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/2
- RPM Range 0-1,000
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # A099250.00
- Zoro # G112190436
- UPC # 691720053881
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Bolt Circle Dia. | 5 1/8 in |
Length Less Shaft | 8 3/16 in |
Shaft Length | 2 5/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 10 13/16 in |
Stud Size | #10-32 |
Mounting Stud Length | 1 in |
Description
Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 825, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 6/3 A, 48YZ Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Round Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Single Acting (NCDMC150-0300CS)
- JIE DRIVES Gearbox Part 63 Single Output Shaft (63 Single Output Shaft)
- BESTORQ 5M Timing Belts, 495-5M-15 (495-5M-15)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt, 3L Section, 3/8 in W Top, 46 in L Outside (3L460R)
- LEESON General Purpose Farm Duty Motor, 3-Phase, 5 HP, 230/460V AC, 1,760 Nameplate RPM, 184T Frame (132329.00)
- A.O. SMITH Century Farm Duty Milk Pump Motor, 1 HP, 3450 RPM, 208-230V, TENV, L56HCZ Frame (B583)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1 HP, 230V AC, 850 Nameplate RPM, 56CZ Frame (1YBA7BG)
- LEESON Farm Duty Motor, Capacitor-Start, 2 HP, 115/208-230V AC, 1,740 Nameplate RPM, 182T Frame (131541.00)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 3 HP, 230/460V AC, 1,765 Nameplate RPM, 182T Frame (35Z919)
- LEESON Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame (110493.00)
- DAYTON Auger Drive Motor, Capacitor-Start, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56Y Frame (4K998)
- Lesson Definite Purpose Motors