Shop All AC Farm Duty Motors
Lesson
Farm Duty
Mfr # A009594.00
Zoro # G211931381
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # A009594.00
- Zoro # G211931381
- UPC # 691720103050
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Length Less Shaft | 10 1/16 in |
Overall Length | 11 15/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Bolt Circle Dia. | 6 1/16 in |
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 11.6/5.8 A, 56H Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE A 15 HP HP, 254T Frame, 208-230/460V Voltage, 1760 Nameplate RPM (CTM2333T)
- TIMKEN TIM 687, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (687)
- POWERFLITE AX24 Cogged V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (AX24-2)
- GREY PNEUMATIC 1"DR X 1"M UNIV JOINT (4006UJ)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM (6K886)
- LEESON Auger Duty Motor, 1/2 HP, 115/230V AC, 1,800 Nameplate RPM, 56YZ Frame (117888.00)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 2 HP, 115/230V AC, 1,725 Nameplate RPM, 56HZ Frame (4K090)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,735 Nameplate RPM (6K885)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 2 HP, 115/230V AC, 1,740 Nameplate RPM, 182T Frame (6K313)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM (6K740)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (6K710)
- Lesson AC Farm Duty Motors