Shop All AC Farm Duty Motors
Lesson
Farm Duty
Mfr # 119228.00
Zoro # G911931407
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Induction Run
- Phase Single
- HP 1
- RPM Range 3,001-3,600
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lesson
- MFR # 119228.00
- Zoro # G911931407
- UPC # 691720053744
- Country of Origin United States
- Category AC Farm Duty Motors
Dimensions
Shaft Length | 2 3/16 in |
Bolt Circle Dia. | 5 7/8 in |
Overall Length | 12 7/16 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 10 1/4 in |
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Induction Run, 1 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 12/6 A, 56CZ Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 86" Outside Length, 1 1/2" Top Width, 2 Ribs (2/BX83)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 16 oz Brush Top Can (13018)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SPHC4-4F)
- SMC Flow Control Valve, 3/8 In, NPT x Tube (AS3201F-N03-11SD)
- LEESON Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (110088.00)
- CENTURY Farm Duty Motor, Capacitor-Start/Induction-Run, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, K56 Frame (C312)
- DAYTON Direct Drive Motor, Permanent Split Capacitor, 1/3 HP, 115V AC, 1,075 Nameplate RPM (GGS_46531)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM (1YAZ8)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,735 Nameplate RPM (6K885)
- LEESON Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (110087.00)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,730 Nameplate RPM, 215T Frame (6K970)
- Lesson Definite Purpose Motors