Shop All AC Farm Duty Motors
Lesson
Farm Duty
Mfr # 116488.00
Zoro # G411931105
product price: $1,069.99
/ea
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Induction Run
- Phase Single
- HP 1
- RPM Range 1,701-1,800
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 116488.00
- Zoro # G411931105
- UPC # 691720328767
- Country of Origin United States
- Category AC Farm Duty Motors
Dimensions
Shaft Length | 1 7/8 in |
Length Less Shaft | 10 1/8 in |
Bolt Circle Dia. | 5 11/16 in |
Overall Length | 12 in |
Shaft Dia. | 5/8 in |
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Induction Run, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 14/7 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-5/8" (L150158)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 19 # of Teeth (50B19F-1)
- CLIMAX METAL PRODUCTS 3/4" Id, 2Set/2Screwsat90 Kw Set Screw Coupling, Stl, Bo (RC-075-KW4H@90)
- ELESA Polyurethane rollers, RLT-U15-TPU (RLT-U15-TPU)
- BALDOR-RELIANCE Baldor-Reliance Motor GDL1610T, 10HP, 1725RPM, 1PH, 60HZ, 215TZ, 3750LC, ODTF (GDL1610T)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 2 HP, 230V AC, 1,725 Nameplate RPM, 56HZ Frame (110090.00)
- U.S. MOTORS US Motors Farm Duty, 1/3 HP, 1-Phase, 1725 RPM Motor, FD13CM2P (FD13CM2P)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/4, 1/12 HP, 115V AC, 1,725/1,140 Nameplate RPM (048S17T366)
- BALDOR-RELIANCE Motor, Farm, 1-1/2 HP, 1725 rpm, 1-Phase (FDL3514TM)
- LEESON Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (110087.00)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (6K710)
- Lesson AC Farm Duty Motors