Shop All AC Farm Duty Motors
Lesson
Farm Duty
Mfr # 100700.00
Zoro # G012190468
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- RPM Range 1,601-1,700
- Voltage 115/230V AC
- Frame 48Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 100700.00
- Zoro # G012190468
- UPC # 691720005002
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Shaft Dia. | 1/2 in |
Overall Length | 10 5/8 in |
Shaft Length | 2 1/2 in |
Stud Size | #10-32 |
Bolt Circle Dia. | 5 1/8 in |
Length Less Shaft | 8 1/8 in |
Mounting Stud Length | 1 in |
Description
Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,625, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 3.2/1.6 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Mst Steel Weld-On Hub, HQ1 (HQ1)
- VIAIR Sealed Pressure Switch, 1/8"M NPT Port, 12 (90212)
- BAILEY Disc Harrow Square Flange Bearing 1-1/2 Id, 1 1/2’’ Bearing Bore (158020)
- MORSE Torque Overload Accessory- 250A Series Coupling (250CP TL CPLG PKG MPB 1/2)
- MARATHON MOTORS Crop Dryer Motor, Capacitor-Start/Run, 3 HP, 230V AC, 3,510 Nameplate RPM, 145TZ Frame (145TBDR5309)
- BALDOR-RELIANCE Baldor-Reliance Motor UCLE570, 5-7 AIR OVERHP, 3450RPM, 1PH, 60HZ, 182TZ, 36 (UCLE570)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 2 HP, 230/460V AC, 1,750 Nameplate RPM, 143-5T/56HZ Frame (35Z918)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/3 HP, 115V AC, 1,725 Nameplate RPM, 48Z Frame (5KH33JNA500S)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56H Frame (110089.00)
- BALDOR-RELIANCE Baldor-Reliance Motor UCLE7510, 7.5-10 AIR OVERHP, 3450RPM, 1PH, 60HZ, 182TZ (UCLE7510)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,735 Nameplate RPM (6K885)
- Lesson Definite Purpose Motors