Shop All 1-Phase Blower Motors
Lesson
Fan&Blower
Mfr # M900195.00
Zoro # G612190431
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- HP 1/4
- RPM Range 1,701-1,800
- Nameplate RPM 1,725
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # M900195.00
- Zoro # G612190431
- UPC # 691720266083
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Overall Length | 9 3/4 in |
Length Less Shaft | 7 13/16 in |
Shaft Length | 1 7/8 in |
Description
Direct Drive Blower Motor, Split-Phase Motor Design, Open Dripproof Motor Enclosure Design, 1/4 HP, 1,725 Nameplate RPM, Voltage 115V AC, 5.0 A Full Load Amps, 60 Hz Hz, Single Phase, 48Z Frame, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 7 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Cable Throttle Control, 18 In Cable (TCLP-18)
- VIBCO Electric Vibrator, 12/6 A, 12VDC, 1 Phase (DC-100)
- FESTO Push-In L-Fitting QSL-G1/8-4 (QSL-G1/8-4)
- ARO Pneumatic Oil Filter, 3/8 In. NPT, 107 cfm (F35231-310)
- U.S. MOTORS GP Motor, 1 1/2 HP, 3450V RPM, 115/208-230 (T32C1JHC)
- U.S. MOTORS GP Motor, 3/4 HP, 1140V RPM, 115/230, 56H (D34CP3PH)
- U.S. MOTORS Motor, 1 to 1/3 HP, 1725/1140 rpm, 56,230V (2423)
- A.O. SMITH Century EM3586, Blower Motor, 1/3 HP, 1075 RPM, 208-230V (EM3586)
- U.S. MOTORS Motor, 1/4 HP, 48 Frame, 115V AC (D14B2N49)
- HEIL QUAKER /ICP 1172492 Mtr Blr 1/220 1/2 (1172492)
- U.S. MOTORS Motor, 1, 1/3 HP, 1075 rpm, 48Y, 115/208-230V (5860)
- Lesson 1-Phase Blower Motors