Shop All 1-Phase Blower Motors
Lesson
Fan&Blower
Mfr # M090602.00
Zoro # G312190465
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 1/4
- RPM Range 1,701-1,800
- Nameplate RPM 1,725
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # M090602.00
- Zoro # G312190465
- UPC # 691720266618
- Country of Origin China
- Category 1-Phase Blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Shaft Length | 1 1/2 in |
Description
Direct Drive Blower Motor, Capacitor-Start Motor Design, Open Dripproof Motor Enclosure Design, 1/4 HP, 1,725 Nameplate RPM, Voltage 115V AC, 2.5 A Full Load Amps, 60 Hz Hz, Single Phase, 48 Frame, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Shaft Dia. 1/2 in, Shaft Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Cog Belt, Bx38 (11-0052)
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 55 Gal Drum (03011)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B17)
- BERLISS 12mm x 28mm x 8mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6001-2RS BERLISS)
- U.S. MOTORS Motor, 1 HP, 56J Frame, Three Phase (EE516)
- U.S. MOTORS GP Motor, 1/2 HP, 1725V RPM, 115/208-230 (T12C2JCR)
- A.O. SMITH Century EM3589, Blower Motor, 3/4 HP, 1075 RPM, 115V (EM3589)
- U.S. MOTORS Motor (1872)
- MARATHON Motor 1/4-1/12 Hp 2 Speed Fan And Blower Hvac/R Motor, 1 Phase, 1800/1800 Rpm, 115 V, 56Z (HG704)
- U.S. MOTORS Motor, 1 1/2 HP, 56J Frame, Single Phase (EU1502B)
- U.S. MOTORS Motor (6795)
- Lesson 1-Phase Blower Motors