Shop All 1-Phase Blower Motors
Lesson
Fan&Blower
Mfr # 191911.00
Zoro # G712190416
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/3
- RPM Range 1,001-1,100
- Nameplate RPM 1,075
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 191911.00
- Zoro # G712190416
- UPC # 691720155219
- Country of Origin China
- Category 1-Phase Blower Motors
Dimensions
Length Less Shaft | 8 15/16 in |
Shaft Length | 2 1/2 in |
Overall Length | 11 7/16 in |
Body Dia. | 5 5/8 in |
Shaft Dia. | 5/8 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Totally Enclosed Nonventilated Motor Enclosure Design, 1/3 HP, 1,075 Nameplate RPM, Voltage 115/230V AC, 1.56 A Full Load Amps, 60 Hz Hz, Single Phase, 48YZ Frame, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Air Over, No. of Speeds 1, Motor Mounting Type Table Saw Pivot Base, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-13/16 to 2-3/4In, SAE36, PK10 (5336)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9020FKN4H, Pressure Line, 5 micron, Outside-In (MF0058392)
- MASTER PNEUMATIC MTG BRACKET KIT (K60R-15)
- GREENLEE Hydraulic Impact Wrench, 7/16 In Chuck (H8508-1)
- ARMSTRONG 61W89 100483-25 Motor-Fan 1/4Hp (61W89)
- U.S. MOTORS Motor, 1/4 HP, 48,115/230V, ODP, 1725 rpm (D14CP2P4)
- U.S. MOTORS GP Motor, 1/2 HP, 1725V RPM, 115/208-230 (T12C2JCR)
- U.S. MOTORS Motor (2319)
- GOODMAN B13400312S 208/230V 1/3 Hp 1075 (B13400312S)
- GOODMAN 0131P00010Sp Fan Motor, Indoor (0131P00010)
- U.S. MOTORS Motor, 2 HP, 56YZ Frame, Single Phase (JS2002-2)
- Lesson 1-Phase Blower Motors