Shop All 1-Phase Blower Motors
Lesson
Fan&Blower
Mfr # 191871.00
Zoro # G112190504
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/3
- RPM Range 1,601-1,700
- Nameplate RPM 1,625
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lesson
- MFR # 191871.00
- Zoro # G112190504
- Country of Origin China
- Category 1-Phase Blower Motors
Dimensions
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Overall Length | 10 15/16 in |
Length Less Shaft | 8 7/16 in |
Shaft Length | 2 1/2 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Totally Enclosed Nonventilated Motor Enclosure Design, 1/3 HP, 1,625 Nameplate RPM, Voltage 115/230V AC, 1.7 A Full Load Amps, 60 Hz Hz, Single Phase, 48 Frame, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Air Over, No. of Speeds 1, Motor Mounting Type Table Saw Pivot Base, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKW1)
- MILTON ASME Safety Valve, 200 PSI Pop off Press (1090-200)
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Height: 7.0 in (B08-02-FK00B)
- TITAN Run Capacitor 35+5 MFD 440/370-Volt Oval (TOCFD355)
- HEIL QUAKER /ICP 1172492 Mtr Blr 1/220 1/2 (1172492)
- U.S. MOTORS Motor, 1/3 HP, 1075 rpm rpm, 48,208-230V (6986)
- MARATHON MOTORS Fan&Blower (056T17D5345)
- U.S. MOTORS Motor, 2 HP, 56C Frame, Three Phase (EE612)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X037, 48A11O1876, 1/3HP, 1075RPM, 460V, 1PH, 48Y FR, OPEN (X037)
- U.S. MOTORS GP Motor, 1/2 HP, 3450V RPM, 208-230/460 (T12S1A)
- U.S. MOTORS Motor (1376)
- Lesson 1-Phase Blower Motors