Shop All Blower Motors and Parts
Lesson
Fan&Blower
Mfr # 111955.00
Zoro # G311931007
product price: $1,161.99
/ea
Free Shipping & Returns
$1,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 0.44, 1
- RPM Range 1,701-1,800
- Nameplate RPM 1,725
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 111955.00
- Zoro # G311931007
- UPC # 691720010426
- Country of Origin United States
- Category Blower Motors and Parts
Dimensions
Shaft Length | 1 7/8 in |
Overall Length | 12 13/16 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 10 15/16 in |
Body Dia. | 6 1/2 in |
Description
Condenser Fan Motor, Single Phase, Motor Design Capacitor-Start, 0.44, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, 13.2 A, 9.5 A Full Load Amps, 56H Frame, Output Watts 750 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Resilient Base, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRION 255649-101 Air Bear Tm (255649-101)
- AIRCARE Portable Humidifier, Portable, 6 gal, 2,700 sq. ft., White (831000)
- MODERN FORMS 6-Speed Bluetooth Ceiling Fan Wall Control with Single Pole Wallplate in White (F-WCBT)
- PAMLICO Air 24 in. W X 24 in. H X 2 in. D Fiberglass 4 MERV Air Filter , 12PK (11204-022424)
- DAYTON Shaft and Bearing Kit, Use With 3C049 (3C049SBK)
- CARRIER Circuit Board (HK50AA051)
- DANFOSS Coil, 4/60 Coil, 14Watts Din Connect (018F7655)
- DANFOSS Temp Control, 30/80F SPST 6.6Ft Cap (060L2151)
- DANFOSS Valve 3/8"Tr6 Txv R22 4Ton (067L5856)
- IEC 130HP, 208240V FAN COIL MOTOR (E020-71525058)
- DANFOSS Coil, 24Vac 10W Coil, Be024Bs (018F6715)
- Lesson Blower Motors and Parts