Shop All Blower Motors and Parts
Lesson
Fan&Blower
Mfr # 111148.00
Zoro # G711931065
product price: $975.99
/ea
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1 1/2
- RPM Range 1,101-1,200
- Nameplate RPM 1,140
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 111148.00
- Zoro # G711931065
- UPC # 691720009635
- Country of Origin United States
- Category Blower Motors and Parts
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 5/16 in |
Shaft Length | 3 3/4 in |
Overall Length | 15 1/16 in |
Stud Size | 8-32 |
Body Dia. | 5 11/16 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 1 1/2 HP, No. of Speeds 1, Voltage 230/460V AC, Motor Shaft Rotation CW/CCW, 56Y Frame, Motor Enclosure Design Open Dripproof, Band Motor Mounting Type, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 3 3/4 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,140, HVAC/R, 60 Hz, Full Load Amps 5.6 A, Ins. Class B, Motor Service Factor 1.15, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVIEW Multi Purpose Dye, 1 oz. Bottles, PK6 (B483206)
- NU-CALGON Gallo Gun, w/ 20 g Cartridge (4179-01)
- KMC CONTROLS Electric Actuator, 320 in.-lb., Prprtional (MEP-7852)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X6673, 2PK (20255.11H)
- CARRIER Contactor, 2 Pole, 30A, 24V (HN52KC024)
- CARRIER Motor, 1/8 HP, 208-240V, 1-Phase, 1300 rpm (14B0024N01)
- CARRIER TXV Expansion Valve (EA36YD037)
- CARRIER Replacement Bearing (KT61DZ060)
- CARRIER Oil Filter Assembly (30HX500542)
- CARRIER Direct Drive Blower Motor (11002015000782)
- EMERSON FLOW CONTROLS Adk-165 5/8"Flr Liq. Filter Drier (059842)
- Lesson Blower Motors and Parts