Shop All Blower Motors and Parts
Lesson
Fan&Blower
Mfr # 110054.00
Zoro # G811930661
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 1
- Nameplate RPM 1,725
- Voltage 115/230V
- Frame 56H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 110054.00
- Zoro # G811930661
- UPC # 691720007693
- Country of Origin United States
- Category Blower Motors and Parts
Dimensions
Shaft Length | 1 7/8 in |
Overall Length | 11 13/16 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 9 15/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V, Full Load Amps 6.4 A, 56H Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, NEMA Design L, Motor Enclosure Design Drip-Proof, Motor Shaft Rotation CCW, Motor Mounting Type Resilient Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Fan Assembly (97009745)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 14 (6B597)
- JHS 10,000 BTU Portable Air Conditioner (A016B1-06KR)
- RAMFAN Blower/Exhauster Kit, 8 In, 1/3 HP, 230V (UB20)
- DAYTON Shaft (VTSYTS159SHCWG)
- CARRIER Direct Drive Blower Motor (11002015000782)
- DANFOSS Kvs42 1 1/8"X1 1/8"Odf Valve (034G2850)
- IEC 14HP, 115V FAN COIL MOTOR (E020-70556306)
- DANFOSS Valve 3/8"X1/2"Flare, Tex-2, R-22, Txv (068Z3209)
- CARRIER Motor, 1/6 HP, 208-230V, 1500 rpm (HC33GE208)
- CARRIER Thermistor (HH79NZ039)
- Lesson Blower Motors and Parts