Shop All 1-Phase Blower Motors
Lesson
Fan&Blower
Mfr # 103720.00
Zoro # G112190474
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/2
- RPM Range 1,601-1,700
- Nameplate RPM 1,625
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 103720.00
- Zoro # G112190474
- UPC # 691720021873
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 11 1/16 in |
Shaft Length | 2 9/16 in |
Length Less Shaft | 8 1/2 in |
Shaft Dia. | 5/8 in |
Bolt Circle Dia. | 2 9/16 in |
Body Dia. | 5 5/8 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Totally Enclosed Air-Over Motor Enclosure Design, 1/2 HP, 1,625 Nameplate RPM, Voltage 115/230V AC, 2.4 A Full Load Amps, 60 Hz Hz, Single Phase, 48YZ Frame, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Round Base, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 30 x 600mm PL, T75 (600-8M-30)
- CLIMAX METAL PRODUCTS C-100-A Set Screw Collar (C-100-A)
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-05-11)
- SKF SKF-61906-2RS1, Thin Section Ball Brgs, 619062RS1 (61906-2RS1)
- GOODMAN B13400313S 208/230V 1/5 Hp 1075 (B13400313S)
- U.S. MOTORS Motor, 1/2 HP, 48,115/230V, ODP, 3450 rpm (D12CP1P49)
- A.O. SMITH Century, Direct Drive Blower Motor 1625 RPM 115 Volts 4 Amps (FDL1034)
- U.S. MOTORS Motor (1917)
- U.S. MOTORS Motor, 3/4 HP, 3450 rpm, 48,115/208-230V (430)
- HEIL QUAKER /ICP 1172492 Mtr Blr 1/220 1/2 (1172492)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 115, 48Z (D13B2N4Z9)
- Lesson Direct Drive Blower Motors