Shop All Blower Motors and Parts
Lesson
Fan&Blower
Mfr # 102966.00
Zoro # G911930608
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 3/4
- RPM Range 1,701-1,800
- Nameplate RPM 1,725
- Voltage 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 102966.00
- Zoro # G911930608
- UPC # 691720988961
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Overall Length | 11 13/16 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 9 15/16 in |
Shaft Dia. | 5/8 in |
Body Dia. | 5 5/8 in |
Description
Direct Drive Blower Motor, Capacitor-Start Motor Design, Open Dripproof Motor Enclosure Design, 3/4 HP, 1,725 Nameplate RPM, Voltage 277V AC, 4.35 A Full Load Amps, 60 Hz Hz, Single Phase, S56H Frame, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 9 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 7 in W, 5 3/4 in L, 10" H (8010002302)
- BEVERAGE-AIR Door Gasket, 17-1/2" x 30-3/4" (703-881C)
- NORDFAB Duct Hose, 7 in Duct Dia, Galvanized Steel, 7 1/4 in W x 5 ft. L x (8010005154)
- REZNOR Inducer Motor (1005552)
- CARRIER Crankcase Heater, 480V, 125W, 73" Leads (06DA660076)
- DANFOSS Valve 3/8"Tr6 Txv R-22 3.5-4 Ton Kit (067L5858)
- CARRIER Low Pressure Transducer (00PPG000030700A)
- CARRIER Heat Exchanger Cell (320723-751)
- HOFFMAN LOUVER FILTER KIT FAN AND BLOWER PARTS AND ACCESSORY (34810 A-VK44 AFLT44)
- DAYTON Bearing (805-10-6002-5)
- CARRIER Gasket Kit, Valve Plate (06EA660137)
- Lesson Blower Motors and Parts