Shop All 1-Phase Blower Motors
Lesson
Fan&Blower
Mfr # 101602.00
Zoro # G312190441
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 1/4
- RPM Range 1,701-1,800
- Nameplate RPM 1,725
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 101602.00
- Zoro # G312190441
- UPC # 691720005750
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Length Less Shaft | 8 7/8 in |
Body Dia. | 5 5/8 in |
Shaft Length | 1 1/2 in |
Overall Length | 10 3/8 in |
Description
Direct Drive Blower Motor, Capacitor-Start Motor Design, Open Dripproof Motor Enclosure Design, 1/4 HP, 1,725 Nameplate RPM, Voltage 115V AC, 2.5 A Full Load Amps, 60 Hz Hz, Single Phase, 48Z Frame, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Ins. Class F, Duty Continuous, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 8 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 15.75 inch OD (2BK160H)
- GEARWRENCH 3/8" Drive Impact Universal Joint (80548N)
- ZSI Twin Tube Clamps: 1.5 O.D., 1 1/2 in. Size (265017)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-3/4-XBE)
- U.S. MOTORS Motor, 1/2 HP, 1725 rpm, 56,115/230V (4114)
- U.S. MOTORS Motor, 1/2 HP, 48,115/230V, ODP, 3450 rpm (D12CP1P49)
- U.S. MOTORS Motor, 1/3 HP, 56H, 115/230V, ODP, 1140 rpm (D13CP3PH9)
- RHEEM 51-25023-01 Blower Motor - 3/4 (51-25023-0)
- U.S. MOTORS Motor, 1/3 HP, 1075 rpm, 48YZ, 115V (5835)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 115, 56Z (2911)
- A.O. SMITH Century FDL1026, Direct Drive Blower Motor 1075 RPM 115 Volts 1/4 HP (FDL1026)
- Lesson 1-Phase Blower Motors