Shop All 1-Phase Blower Motors
Lesson
Fan and Blower
Mfr # 191872.00
Zoro # G112190412
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/4
- RPM Range 1,601-1,700
- Nameplate RPM 1,625
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 191872.00
- Zoro # G112190412
- UPC # 691720035757
- Country of Origin China
- Category 1-Phase Blower Motors
Dimensions
Length Less Shaft | 8 7/16 in |
Body Dia. | 5 5/8 in |
Shaft Length | 2 1/2 in |
Shaft Dia. | 1/2 in |
Overall Length | 10 15/16 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Totally Enclosed Nonventilated Motor Enclosure Design, 1/4 HP, 1,625 Nameplate RPM, Voltage 115/230V AC, 1.3 A Full Load Amps, 60 Hz Hz, Single Phase, 48Y Frame, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Air Over, No. of Speeds 1, Motor Mounting Type Table Saw Pivot Base, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" x 1" x 3/4" x 1-1/4" Bronze Flange Bearings 4PK (65748)
- CLIMAX METAL PRODUCTS H2C-343 Two-Piece Clamping Collar (H2C-343)
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 1/2-in. Pitch, Connecting Link (40-1HP CL)
- SKF SKF 6000 2RSH/VL256 64F, Single Row Ball Bearings (6000 2RSH/VL256 64F)
- U.S. MOTORS Motor, 1/2 HP, 56,115/230V, ODP, 1725 rpm (D12CP2P)
- U.S. MOTORS GP Motor, 1/4 HP, 1140V RPM, 115/208-230 (T14C3J)
- A.O. SMITH Century 7FD1036, Direct Drive Blower Motor 1075 RPM 277 Volts 1/3 HP (7FD1036)
- U.S. MOTORS Motor, 2 HP, 56C Frame, Three Phase (EE612)
- A.O. SMITH Century 9721, 3.3" Motor - 115/208-230 Volts 1550 RPM (9721)
- GOODMAN B13400312S 208/230V 1/3 Hp 1075 (B13400312S)
- BALDOR-RELIANCE Baldor-Reliance Single Phase Motor, , 1 PH, 230 V, 5 HP, 1725 RPM, TEFC, 184TC Frame (CL3612TM)
- Lesson Direct Drive Blower Motors