Shop All Universal AC-DC Motors
Lesson
Definite Purpose
Mfr # 6439191264
Zoro # G411930566
product price: $1,334.99
/ea
Free Shipping & Returns
$1,334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2
- Nameplate RPM 1,725
- Shaft Dia. 5/8 in
- Voltage 115/230V AC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 6439191264
- Zoro # G411930566
- UPC # 691720000106
- Country of Origin China
- Category Universal AC-DC Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 13 2/5 in |
Shaft Length | 1 22/25 in |
Length Less Shaft | 11 13/25 in |
Description
Boat Hoist Motor, 1 Phase, Motor Design Capacitor-Start, 2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, 8.77 A Full Load Amps, 56C Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Round Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO T5-220 Poly Timing Belt, 10T5-220Ug (10T5-220UG)
- ARO Lockout Valve, 1 In, 471 CFM, 250 PSI (104393-6)
- DURA-PREMIUM TORQUE Timing Belt, H, 1 x 415in PL, T83 (415H100)
- SCHNEIDER ELECTRIC Soft Start, 110 to 480V AC, 25 A (ATS01N125FT)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M277)
- MARATHON Explosion Proof Motor, 0.33 HP, 1 phase, 1800 RPM, 115/208-230 V, 56 Frame, EPFC (G651A)
- AMETEK Universal AC/DC Mtr, 1/4hp, 19,500rpm, 120V (5409-33-2)
- SUPERIOR ELECTRIC 12V D-Shaft Motor (RVA1547)
- AMETEK Universal AC/DC Mtr, 1/4hp, 20,000rpm, 120V (5409-3-2)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M033)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M066)
- Lesson Definite Purpose Motors