Shop All Universal AC-DC Motors
Lesson
Definite Purpose
Mfr # 6439191251
Zoro # G211930544
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4
- Nameplate RPM 1,725
- Shaft Dia. 5/8 in
- Voltage 115/230V AC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 6439191251
- Zoro # G211930544
- UPC # 691720104958
- Country of Origin China
- Category Universal AC-DC Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 22/25 in |
Length Less Shaft | 9 11/50 in |
Overall Length | 11 1/10 in |
Description
Boat Hoist Motor, 1 Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, 5.14 A Full Load Amps, 56C Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun Hose, 12 In. (15F204)
- SKF SKF-6010 2RS, Single Row Ball Brgs, 6010 2RS (6010 2RS)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Female NPT, PK 6 (CPH440-D6)
- INTERSTATE PNEUMATICS Cable Operated Air Tank Drain Valve, 1/4 Inch Male NPT with 5ft Cable (VP44)
- DAYTON Universal AC/DC Mtr, 1hp, 10,000 RPM, 115V (2M191)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M033)
- SUPERIOR ELECTRIC 12V D-Shaft Motor (RVA1547)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M057)
- DAYTON Universal AC/DC Mtr, 1/5hp, 10,000rpm, 115V (2M139)
- AMETEK Universal AC/DC Mtr, 1/4hp, 19,500rpm, 120V (5409-33-2)
- DAYTON Universal AC/DC Mtr, 1/2hp, 10,000rpm, 115V (2M145)
- Lesson Universal AC-DC Motors