Shop All Universal AC-DC Motors
Lesson
Definite Purpose
Mfr # 122245.00
Zoro # G411930870
product price: $2,275.99
/ea
Free Shipping & Returns
$2,275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Nameplate RPM 1,170
- Shaft Dia. 7/8 in
- Voltage 230/460V AC
- Frame 145T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 122245.00
- Zoro # G411930870
- UPC # 691720098653
- Country of Origin United States
- Category Universal AC-DC Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 15 15/16 in |
Shaft Length | 2 1/4 in |
Overall Length | 18 1/8 in |
Description
Brake Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,170, No. of Speeds 1, Voltage 230/460V AC, 1.9 A Full Load Amps, 145T Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Brake Rating 10 ft-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Belt Drive Portable Compressor, 25 gal. (DXCM251)
- WESTAR Engine Mount - Front, EM-2249 (EM-2249)
- BESTORQ Banded Belt, 132 in Outside Length, 2.5 in Top Width, 4 Ribs (4/5V1320)
- K-TOOL INTERNATIONAL Air Regulator 1/4, Gauge, 89193 (KTI89193)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M034)
- DAYTON Universal AC/DC Mtr, 1/5hp, 10,000rpm, 115V (2M139)
- SUPERIOR ELECTRIC 12V D-Shaft Motor (RVA1547)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M033)
- MARATHON Explosion Proof Motor, 0.33 HP, 1 phase, 1800 RPM, 115/208-230 V, 56 Frame, EPFC (G651A)
- DAYTON Universal AC/DC Mtr, 1hp, 10,000 RPM, 115V (2M191)
- AMETEK Universal AC/DC Mtr, 1/4hp, 19,500rpm, 120V (5409-33-2)
- Lesson Universal AC-DC Motors