Shop All Universal AC-DC Motors
Lesson
Definite Purpose
Mfr # 119431.00
Zoro # G411930979
product price: $1,331.99
/ea
Free Shipping & Returns
$1,331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2
- Nameplate RPM 3450
- Shaft Dia. 5/8 in
- Voltage 230/460V AC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 119431.00
- Zoro # G411930979
- UPC # 691720046975
- Country of Origin Mexico
- Category Universal AC-DC Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 16 7/16 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 14 9/16 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.5 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz; 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Round Base, NEMA Design B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PRIME WEDGE VBelt, 8V, 1 x 175in OC (8V1750)
- GATES Hydraulic Coupling-Megacrimp, G25100-0404 (G25100-0404)
- BAILEY HYDRAULICS Riveted Roller Chain Box 50R-10 - Standard: 50 Chain Size, 10 Ft, 131537 (131537)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK24 (GRS303)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M066)
- AMETEK Universal AC/DC Mtr, 1/4hp, 20,000rpm, 120V (5409-3-2)
- AMETEK Universal AC/DC Mtr, 1/4hp, 19,500rpm, 120V (5409-33-2)
- DAYTON Universal AC/DC Mtr, 1/10hp, 8000 RPM, 115V (2M037)
- DAYTON Universal AC/DC Mtr, 1/2hp, 10,000rpm, 115V (2M145)
- DAYTON Universal AC/DC Mtr, 1hp, 10,000 RPM, 115V (2M191)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M277)
- Lesson Definite Purpose Motors